14in FULL-LENS WALL SCONCE SELECT 18/20/22W 30/40/50K 12-277V, ORG, 18W/20W/22W, 30K/40K/50K
- Mfr # LDSX-L-18-22W-MCTP-ORB
- Zoro # G124885283
product price:Â
$
76.79
/ea
Key Features
IP Rating
IP42
Length
14.02 in
Weight
1.68 lb
Dimmable
triac and 0-10V dimming
Standards
ETL, ES
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LDSX-L-18-22W-MCTP-ORB
- Zoro #
- G124885283
- UPC #
- 845060012668
- Country of Origin
- China
Dimensions
- Length
- 14.02 in
- Height
- 3.74 in
- Width
- 5.0 in
Details
- IP Rating
- IP42
- Weight
- 1.68 lb
- Dimmable
- triac and 0-10V dimming
- Standards
- ETL, ES
- Lumens
- 100LM/W
- Housing Material
- Steel& acrylic
- Item
- 14In Full-Lens Wall Sconce Select 18/20/22W 30/40/50K 12-277V
- Finish
- Oil-Rubbed Bronze
- Beam Angle
- 150°~160°
- CRI
- 80
- Voltage
- 120V to 277V
- Rated Life
- >50000
- Power Factor
- >90
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Lighting Technology
- LED
- Fixture Wattage
- 18W/20W/22W
- Operating Temp. Range
- -20 Degrees to 40 Degrees C
Description
The Westgate LDSX-L-18-22W-MCTP-ORB is a 14in full-lens wall sconce select 18/20/22w 30/40/50k 12-277v. It delivers 100LM/W of 30K/40K/50K light at 18W/20W/22W. Operates on 120-277V input power. Constructed of steel& acrylic in a oil-rubbed bronze finish. Dimming: triac and 0-10V dimming. Key specifications: CRI 80, power factor >90, THD <20%, beam angle 150 Deg-160 Deg, operating temperature -20 DegC-40 DegC, >50000 rated life, IP42 ingress protection. Light source: LED. Certifications: ETL, ES.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.