8in WALL CYL. DOWN LIGHT 40W 30K/40K/50K 0-10V - BN, 3000K/4000K/5000K, BRUSHED NICKEL
- Mfr # WMC8-DL-MCT-BN-D
- Zoro # G024885550
product price:Â
$
390.99
/ea
Free Shipping & Returns
Key Features
Length
10.1 in
Fixture Wattage
40W
Beam Angle
50
CRI
80
IP Rating
IP65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WMC8-DL-MCT-BN-D
- Zoro #
- G024885550
- UPC #
- 845060082104
- Country of Origin
- Thailand
Dimensions
- Length
- 10.1 in
- Height
- 10.82 in
- Width
- 8.07 in
Details
- Fixture Wattage
- 40W
- Beam Angle
- 50
- CRI
- 80
- IP Rating
- IP65
- Lumens
- 3200LM
- Rated Life
- 50,000hr
- Housing Material
- Aluminum
- Dimmable
- 0~10V Dimmable
- Operating Temp. Range
- -4 Degrees to 113 Degrees F
- Voltage
- 120V to 277V
- Lens Type
- Glass Lens
- Standards
- ETL
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Power Factor
- 0.9
- Finish
- BRUSHED NICKEL
- Weight
- 11.68 lb
- Lighting Technology
- LED
- Item
- 8In Wall Cyl. Down Light 40W 30K/40K/50K 0-10V - Bn
Description
The Westgate WMC8-DL-MCT-BN-D is a 8in wall cyl. down light 40w 30k/40k/50k 0-10v - bn. It delivers 3200LM of 3000K/4000K/5000K light at 40W. Operates on 120-277V input power. Constructed of aluminum in a brushed nickel finish. Dimming: 0-10V Dimmable. Key specifications: CRI 80, power factor 0.9, THD <20%, beam angle 50, operating temperature -4 DegF - 113 DegF, 50,000hr rated life, IP65 ingress protection. Light source: LED. Lens: Glass Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.