Shop WESTGATE
See all product information
Create Account
15in SELECT 30/25/20W IP65 WALL SCONCE DIE-CAST, PC LENS, 30/40/50K TRIAC DIM, 20W/25W/30W
- Mfr # LRS-P2-MCTP-BR
- Zoro # G524885791
product price:Â
$
93.79
/ea
Key Features
Standards
ETL
Power Factor
>0.9
Color Temperature
3000 K, 4000 K, 5000 K
Dimmable
TRIAC Dimming
Beam Angle
45°
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LRS-P2-MCTP-BR
- Zoro #
- G524885791
- UPC #
- 845060092738
- Country of Origin
- China
- Item
- 15In Select 30/25/20W Ip65 Wall Sconce Die-Cast
- Standards
- ETL
- Power Factor
- >0.9
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Dimmable
- TRIAC Dimming
- Beam Angle
- 45°
- Lighting Technology
- Hongli 2835
- Finish
- Oil-rubbed bronze
- Rated Life
- 50,000hr
- Lumens
- 70LM/W
- Fixture Wattage
- 20W/25W/30W
- CRI
- 80
- Voltage
- 120V
- Housing Material
- Aluminium+Acrylic
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
Dimensions
- Height
- 5.12 in
- Length
- 15.5 in
- Width
- 4.38 in
Description
The Westgate LRS-P2-MCTP-BR is a 15in select 30/25/20w ip65 wall sconce die-cast. It delivers 70LM/W of 30K/40K/50K light at 20W/25W/30W. Operates on 120V input power. Constructed of aluminium+acrylic in a oil-rubbed bronze finish. Dimming: TRIAC Dimming. Key specifications: CRI 80, power factor >0.9, THD <20%, beam angle 45 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life. Light source: Hongli 2835. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.