2 1/2 in. 12V Wall Mount Outdoor Cylinder Up/Downlight 3CCT Selectable, 10W, Bronze

  • Mfr # WMC2-12V-UDL-MCT-ORB

  • Zoro # G911647308


product price: $85.35
/ea
Free Shipping & Returns

Key Features

Width
4.9 in
Height
25 in
Length
4.9 in
Watts
10W
Lumens
650
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WMC2-12V-UDL-MCT-ORB
Zoro #
G911647308
UPC #
845060084412
Country of Origin
China

Dimensions

Width
4.9 in
Height
25 in
Length
4.9 in

Details

Item
Smart Flood Lights
Watts
10W
Lumens
650
Finish
Bronze
Color Temp.
30K/40K/50K

Description

  • •Ideal for general site lighting, walkways, and stairways, alleys, loading docks, doorway, pathway and parking areas
  • •Finish: Oil-Rubbed Bronze
  • •Wattage: 10W
  • •Multi CCT (Selectable Switch on the Bottom of the Arm, Protected by Silicon Cover to be Waterproof)
  • •Color Temperatures: 3000K/4000K/5000K
  • •Outdoor UP/Down Light
  • •2in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.