24in ARCHITECTURAL VANITY WITH OVAL BASE, 5CCT 24W 1200LM BK, 27K/30K/35K/40K/50K, Brushed Nickel
- Mfr # LVO-24-MCT5-BK
- Zoro # G624968578
product price:Â
$
76.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LVO-24-MCT5-BK
- Zoro #
- G624968578
- UPC #
- 840378335461
- Country of Origin
- China
Description
The Westgate LVO-24-MCT5-BK is a 24in architectural vanity with oval base. It delivers 1200LM of 27K/30K/35K/40K/50K light at 24W. Operates on 120V input power. Constructed of aluminum+glass in a brushed nickel finish. Dimming: TRIAC DIMMING. Key specifications: CRI 90, power factor >0.90, THD <20%, beam angle 120 Degrees, operating temperature -4 Degrees F to 104 Degrees F, 50,000hr rated life, IP44 ingress protection, BUG rating B1-U2-G2. Light source: Shenzhen Runlite Technology Co.,Ltd. Lens: Glass Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.