LED VANITY MODEL G 36in 24W 2000LM C90 5CCT 27/30/35/40/50K, PC LENS, ES, 30W, 27K/30K/35K/40K/50K
- Mfr # LVG-36-MCT5-BN
- Zoro # G524884893
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Length
36.0 in
Lumens
2000LM
Lens Type
PC Lens
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Housing Finish
Brushed-Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVG-36-MCT5-BN
- Zoro #
- G524884893
- UPC #
- 845060063707
- Country of Origin
- Indonesia
Dimensions
- Length
- 36.0 in
- Width
- 4.0 in
- Height
- 3.15 in
Details
- Lumens
- 2000LM
- Lens Type
- PC Lens
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Housing Finish
- Brushed-Nickel
- Voltage
- 120V
- Item
- LED Vanity Model G 36In 24W 2000Lm C90 5Cct 27/30/35/40/50K
- Dimmable
- TRIAC Dimming
- IP Rating
- IP20
- Ambient Temp. Range
- -13 Degrees to 104 Degrees F
- Rated Life
- 50,000hr
- CRI
- >80
- Fixture Wattage
- 30W
- Housing Material
- Die-Cast Aluminum
- Power Factor
- >0.95
- Standards
- ETL
- Weight
- 4.1 lb
- BUG Rating
- B1-U3-G1
- Lighting Technology
- LED
Description
The Westgate LVG-36-MCT5-BN is a LED vanity model g 36in 24w 2000lm c90 5cct 27/30/35/40/50k. It delivers 2000LM of 27K/30K/35K/40K/50K light at 30W. Operates on 120V input power. Constructed of die-cast aluminum in a brushed-nickel finish. Dimming: TRIAC Dimming. Key specifications: CRI >80, power factor >0.95, operating temperature -13 DegF-104 DegF, 50,000hr rated life, IP20 ingress protection, BUG rating B1-U3-G1. Light source: LED. Lens: PC Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.