Shop WESTGATE
Create Account
24in X 9inW OUTDOOR SCONCE, 20/25/30W 3CCT 120-277V TRIAC OR 1-10V DIMMING, BLK, 20W/25W/30W, Black
- Mfr # LDSC-24-MCTP-DD-BK
- Zoro # G424885969
product price:Â
$
191.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LDSC-24-MCTP-DD-BK
- Zoro #
- G424885969
- UPC #
- 840378310307
- Country of Origin
- China
Description
The Westgate LDSC-24-MCTP-DD-BK is a 24in x 9inw outdoor sconce. It delivers 80LM/W of 30K/40K/50K light at 20W/25W/30W. Operates on 120-277V input power. Constructed of steel& pc in a black finish. Dimming: TRIAC Dimming& 0-10V. Key specifications: CRI 80, power factor >90, THD <20%, beam angle 150 Deg-160 Deg, operating temperature -4 DegF to 104 DegF, >50000 rated life, IP42 ingress protection. Light source: HONGLI 2835. Lens: white PC diffuser lens.. Certifications: ETL, ES.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.