Shop WESTGATE
See all product information
Create Account
2FT DECORATIVE PERFORATED WALL LIGHT 25W DIRECT INDIRECT 3CCT, 3000K/4000K/5000K, White
- Mfr # WCPL-UD-2FT-25W-MCT-D
- Zoro # G424886089
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Finish
White
Standards
UL
Lumens
2750LM
Width
7.2 in
Length
27.64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WCPL-UD-2FT-25W-MCT-D
- Zoro #
- G424886089
- UPC #
- 845060053784
- Country of Origin
- China
- Finish
- White
- Standards
- UL
- Lumens
- 2750LM
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Voltage
- 120V to 277V
- Weight
- 9.37 lb
- BUG Rating
- B0-U5-G1
- Lens Type
- Perforated Lens
- Dimmable
- 0~10V Dimmable
- Power Factor
- >0.95
- CRI
- >80
- Rated Life
- 50,000hr
- Housing Material
- Anodized Aluminum
- Fixture Wattage
- 25W
- Operating Temp. Range
- -22 Degrees to 104 Degrees F
- Item
- 2Ft Decorative Perforated Wall Light 25W Direct Indirect 3Cct
- Lighting Technology
- LED
Dimensions
- Width
- 7.2 in
- Length
- 27.64 in
- Height
- 2.36 in
Description
The Westgate WCPL-UD-2FT-25W-MCT-D is a 2ft decorative perforated wall light 25w direct indirect 3cct. It delivers 2750LM of 3000K/4000K/5000K light at 25W. Operates on 120-277V input power. Constructed of anodized aluminum in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.95, operating temperature -22 DegF to 104 DegF, 50,000hr rated life, BUG rating B0-U5-G1. Light source: LED. Lens: Perforated Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.