Shop WESTGATE
See all product information
Create Account
2FT WIDE STRIP 20W 3CCT 35/40/50K 130LM/W WITH SENSOR, 35K/40K/50K
- Mfr # LSL-2FT-20W-MCT-D-SEN
- Zoro # G024885390
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
3000 K, 4000 K, 5000 K
Rated Life
50,000hr
Height
3.64 in
Standards
ETL
Lumens
2100LM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSL-2FT-20W-MCT-D-SEN
- Zoro #
- G024885390
- UPC #
- 845060085976
- Country of Origin
- China
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Rated Life
- 50,000hr
- Standards
- ETL
- Lumens
- 2100LM
- Fixture Wattage
- 20W
- Voltage
- 120V to 277V
- Weight
- 3.94 lb
- Dimmable
- 0~10V Dimming
- Fixture Item
- 2Ft Wide Strip 20W 3Cct 35/40/50K 130Lm/W With Sensor
Dimensions
- Height
- 3.64 in
- Width
- 4.65 in
- Length
- 24.0 in
Description
The Westgate LSL-2FT-20W-MCT-D-SEN is a 2ft wide strip 20w 3cct 35/40/50k 130lm/w with sensor. It delivers 2100LM of 35K/40K/50K light at 20W. Operates on 120-277V input power. Dimming: 0-10V Dimming. Key specifications: 50,000hr rated life. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.