Shop WESTGATE
See all product information
Create Account
2in WALL CYL. U/D 2X6W 30K/40K/50K DIM. - BLACK, 12W, 3000K/4000K/5000K
- Mfr # WMC2-UDL-MCT-BK-DT
- Zoro # G024885789
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Length
4.13 in
Width
3.41 in
Weight
1.0 lb
Lumens
800LM
Voltage
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WMC2-UDL-MCT-BK-DT
- Zoro #
- G024885789
- UPC #
- 845060081251
- Country of Origin
- China
Dimensions
- Length
- 4.13 in
- Width
- 3.41 in
- Height
- 10.0 in
Details
- Weight
- 1.0 lb
- Lumens
- 800LM
- Voltage
- 120V AC
- Dimmable
- triac dimming
- IP Rating
- IP65
- Lens Type
- Frosted
- Fixture Wattage
- 12W
- CRI
- >80
- Lighting Technology
- COB Technology
- Power Factor
- 0.95
- Standards
- ETL
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Rated Life
- 70,000hr
- Beam Angle
- 40°
- Housing Material
- Die-Cast Aluminum
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Finish
- Black
- Item
- 2In Wall Cyl. U/D 2X6W 30K/40K/50K Dim. - Black
Description
The Westgate WMC2-UDL-MCT-BK-DT is a 2in wall cyl. u/d 2x6w 30k/40k/50k dim. - black. It delivers 800LM of 3000K/4000K/5000K light at 12W. Operates on 120VAC input power. Constructed of die-cast aluminum in a black finish. Dimming: triac dimming. Key specifications: CRI >80, power factor 0.95, THD <20%, beam angle 40 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection. Light source: COB Technology. Lens: Frosted. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.