2X4 SPEC WING DESIGN TROFFER 30/35/40/50K, 42W/50W, 30K/35K/40K/50K, White
- Mfr # LTRW-2X4-MCTP4
- Zoro # G624967366
product price:Â
$
145.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LTRW-2X4-MCTP4
- Zoro #
- G624967366
- UPC #
- 840378312059
- Country of Origin
- China
Description
The Westgate LTRW-2X4-MCTP4 is a 2x4 spec wing design troffer 30/35/40/50k. It delivers 115LM/W of 30K/35K/40K/50K light at 42W/50W. Operates on 120-277V input power. Constructed of steel sheet+lens in a white finish. Dimming: 0-10V Dimming. Key specifications: CRI >80, power factor >0.9, THD <20%, beam angle 108.4 Degrees, operating temperature -4 Degrees F to 104 Degrees F, 50000hr rated life, IP20 ingress protection. Light source: zhongyang LED Chips. Lens: Acrylic Lens. Certifications: DLC, UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.