Shop WESTGATE
See all product information
Create Account
3in WALL CYL. U/D 2X9W 30K/40K/50K DIM. - BRONZE, 18W, 3000K/4000K/5000K, Oil-rubbed bronze
- Mfr # WMC3-UDL-MCT-BR-DT
- Zoro # G924885254
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Housing Material
aluminum& Glass
Length
5.63 in
Color Temperature
3000 K, 4000 K, 5000 K
CRI
80
Power Factor
>90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMC3-UDL-MCT-BR-DT
- Zoro #
- G924885254
- UPC #
- 845060079807
- Country of Origin
- China
- Housing Material
- aluminum& Glass
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Item
- 3In Wall Cyl. U/D 2X9W 30K/40K/50K Dim. - Bronze
- CRI
- 80
- Power Factor
- >90
- Beam Angle
- 45°
- Weight
- 1.89 lb
- Fixture Wattage
- 18W
- Lighting Technology
- COB Technology
- Operating Temp. Range
- -20 Degrees to 40 Degrees C
- Lumens
- 1300LM
- IP Rating
- IP44
- Finish
- Oil-rubbed bronze
- Dimmable
- triac dimming
- Lens Type
- Frosted
- Rated Life
- >50000
- Voltage
- 120V AC
- Standards
- ETL
Dimensions
- Length
- 5.63 in
- Height
- 10.0 in
- Width
- 4.33 in
Description
The Westgate WMC3-UDL-MCT-BR-DT is a 3in wall cyl. u/d 2x9w 30k/40k/50k dim. - bronze. It delivers 1300LM of 3000K/4000K/5000K light at 18W. Operates on 120VAC input power. Constructed of aluminum& glass in a oil-rubbed bronze finish. Dimming: triac dimming. Key specifications: CRI 80, power factor >90, THD <20%, beam angle 45 Deg, operating temperature -20 DegC-40 DegC, >50000 rated life, IP44 ingress protection. Light source: COB Technology. Lens: Frosted. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.