3rd Generation 3CCT Flood Head with Photocell, 25W, 3000K/5000K, 1820LM, 120-277V

  • Mfr # FLD3-25W-MCT-D-KN

  • Zoro # G311647373


product price:  $74.65
/ea

Key Features

Length
4.69 in
Lumens
3500
Watts
25W
Finish
Bronze
Depth
8.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLD3-25W-MCT-D-KN
Zoro #
G311647373
UPC #
845060045109
Country of Origin
China

Dimensions

Length
4.69 in
Depth
8.31 in
Width
3.78 in

Details

Lumens
3500
Watts
25W
Item
Outdoor Area Light
Finish
Bronze

Description

  • •Ideal for general site lighting, alleys, loading docks, doorway, pathway, and parking areas. Great for use with motion sensors and another instant on/off controls.
  • •Die-cast Aluminum Housing with Powder Coat Finish (Dark Bronze)
  • •Lens Type: Plaid Tempered Glass + Aluminum Reflectors
  • •Voltage: 0-11
  • •Wattage: 25W
  • •Color temperature: Multi Color temp: 3000K,4000K,5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.