Shop SATCO
See all product information
Create Account
80 Watt LED DOB Tempered Glass Flood Light 5000K CCT Bronze Finish
- Mfr # 65/732
- Zoro # G822967014
product price:Â
$
64.59
/ea
Key Features
Color
Bronze
Rated Life
30,000 hr
Operating Frequency
50/60Hz
Color Temperature
5000 K
Damp/Wet Rating
Wet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/732
- Zoro #
- G822967014
- UPC #
- 045923410987
- Country of Origin
- Viet Nam
- Color
- Bronze
- Rated Life
- 30,000 hr
- Operating Frequency
- 50/60Hz
- Color Temperature
- 5000 K
- Damp/Wet Rating
- Wet
- Standards
- cULus - Certified;cULus - Listed;FCC;Wet;RoHS;IP65
- Lamp Included
- Integrated
- Shade / Lens Finish
- Clear
- Lumens
- 9200L
- Watts
- 80W
- Bulb Base Type
- Integrated
- Dimmable
- No
- Includes
- 1/2 Inch Knuckle Mount and Mounting Plate
- Shape
- Rectangle
- Voltage
- 120V
- Application
- Lighting
- Operating Temp. Range
- -30 Degrees to 45 Degrees C (-22 Degrees to 113 Degrees F)
- CRI
- 80+
- Material
- Die-Cast Aluminum
Dimensions
- Height
- 9.17 in
- Length
- 1.38 in
- Width
- 8.33 in
Description
The SATCO NUVO 65-732 LED Flood Light delivers 9,200 lumens at 80 watts, replacing up to 325W incandescent lighting for powerful exterior performance. The 5000K daylight output ensures enhanced visibility, supported by a wide 120-degree beam angle and NEMA 6Vx6H distribution for uniform coverage. Constructed with durable die-cast aluminum and a tempered glass lens, this IP65 wet-rated fixture is built for demanding applications. An IK06 impact rating, bronze finish, 30,000-hour rated life.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.