Shop WESTGATE
See all product information
Create Account
4in SQUARE CYLINDER 10in H, DAMP LOC., 21/28/35W 30/40/50K TRIAC OR 120-277V 0-10V, BK, 21W/28W/35W
- Mfr # CMCS4-MCTP-DD-BK
- Zoro # G924885001
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Rated Life
50,000hr
Power Factor
>0.95
Lumens
80LM/W
Weight
4.1 lb
Standards
ETL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMCS4-MCTP-DD-BK
- Zoro #
- G924885001
- UPC #
- 840378300506
- Country of Origin
- China
- Rated Life
- 50,000hr
- Power Factor
- >0.95
- Lumens
- 80LM/W
- Weight
- 4.1 lb
- Standards
- ETL
- Lighting Technology
- Hongli COBs
- Item
- 4In Square Cylinder 10In H
- CRI
- >80
- IP Rating
- IP20
- Beam Angle
- 25°
- Lens Type
- Clear glass lens
- Finish
- Black
- Fixture Wattage
- 21W/28W/35W
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- Voltage
- 120V to 277V
- Housing Material
- Aluminium&glass
- Dimmable
- TRIAC& 0-10V Dimming
- Color Temperature
- 3000 K, 4000 K, 5000 K
Dimensions
- Height
- 4.9 in
- Length
- 12.59 in
- Width
- 4.9 in
Description
The Westgate CMCS4-MCTP-DD-BK is a 4in square cylinder 10in h. It delivers 80LM/W of 30K/40K/50K light at 21W/28W/35W. Operates on 120-277V input power. Constructed of aluminium&glass in a black finish. Dimming: TRIAC& 0-10V Dimming. Key specifications: CRI >80, power factor >0.95, THD <20%, beam angle 25 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: Hongli COBs. Lens: Clear glass lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.