Shop WESTGATE
See all product information
Create Account
4" SQUARE LED CYLINDER LIGHTS, 120V, 24W, 3000K/4000K/5000K, Brushed Nickel
- Mfr # WMCS-UDL-MCT-BN-DT
- Zoro # G724884938
product price:
$
126.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
24W
Voltage
120V
Operating Temp. Range
-4 Degrees to 104 Degrees F
Lens Type
Frosted
Color Temperature
3000 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMCS-UDL-MCT-BN-DT
- Zoro #
- G724884938
- UPC #
- 845060052350
- Country of Origin
- China
- Fixture Wattage
- 24W
- Voltage
- 120V
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Lens Type
- Frosted
- Color Temperature
- 3000 K, 4000 K, 5000 K
- IP Rating
- IP65
- Rated Life
- 70,000hr
- Weight
- 3.97 lb
- Lighting Technology
- COB Technology
- Beam Angle
- 40°
- Standards
- ETL
- Dimmable
- TRIAC Dimmable
- Lumens
- 1920LM
- Finish
- Brushed Nickel
- CRI
- >80
- Power Factor
- 0.95
- Housing Material
- Die-Cast Aluminum
- Item
- 4” Square LED Cylinder Lights
Dimensions
- Width
- 3.54 in
- Height
- 4.33 in
- Length
- 10.17 in
Description
The Westgate WMCS-UDL-MCT-BN-DT is a 4" square LED cylinder lights. It delivers 1920LM of 3000K/4000K/5000K light at 24W. Operates on 120V input power. Constructed of die-cast aluminum in a brushed nickel finish. Dimming: TRIAC Dimmable. Key specifications: CRI >80, power factor 0.95, beam angle 40 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection. Light source: COB Technology. Lens: Frosted. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.