Shop WESTGATE
Create Account
40in X 14inW OUTDOOR SCONCE, 40/60/80W 3CCT 120-277V TRIAC OR 1-10V DIMMING, ORB, 40W/60W/80W
- Mfr # LDSB-40-MCTP-DD-ORB
- Zoro # G824884838
product price:Â
$
412.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LDSB-40-MCTP-DD-ORB
- Zoro #
- G824884838
- UPC #
- 840378323635
- Country of Origin
- China
Description
The Westgate LDSB-40-MCTP-DD-ORB is a 40in x 14inw outdoor sconce. It delivers 80LM/W of 30K/40K/50K light at 40W/60W/80W. Operates on 120-277V input power. Constructed of aluminium&pc in a oil-rubbed bronze finish. Dimming: TRIAC& 0-10V Dimming. Key specifications: CRI >80, power factor >0.95, THD <20%, beam angle 120 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP42 ingress protection. Light source: Hongli 2835. Lens: Acrylic. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.