Shop WESTGATE
See all product information
Create Account
X-GEN VERSATILE WALL PACK 120W SELECTABLE 3CCT SELECTABLE, BRONZE, 90W/105W/120W, 30K/40K/50K
- Mfr # WAX-90-120W-MCTP
- Zoro # G924884561
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Height
5.23 in
Fixture Wattage
90W/105W/120W
BUG Rating
B2-U3-G2
IP Rating
WET(IP65)
Lumens
140LM/W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WAX-90-120W-MCTP
- Zoro #
- G924884561
- UPC #
- 845060091557
- Country of Origin
- Viet Nam
Dimensions
- Height
- 5.23 in
- Width
- 12.83 in
- Length
- 14.01 in
Details
- Fixture Wattage
- 90W/105W/120W
- BUG Rating
- B2-U3-G2
- IP Rating
- WET(IP65)
- Lumens
- 140LM/W
- Weight
- 8.03 lb
- Voltage
- 120V to 277V
- Rated Life
- 50000hrs
- Standards
- UL,DLC
- Finish
- Bronze
- CRI
- 80
- Beam Angle
- 135 Degree
- Item
- X-Gen Versatile Wall Pack 120W Selectable 3Cct Selectable
- Operating Temp. Range
- -40 Degrees to 50 Degrees C
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Lighting Technology
- LED
- Power Factor
- ≥0.9
- Housing Material
- Die-cast aluminum+PC
- Dimmable
- 0-10V
Description
The Westgate WAX-90-120W-MCTP is a x-gen versatile wall pack 120w selectable 3cct selectable. It delivers 140LM/W of 30K/40K/50K light at 90W/105W/120W. Operates on 120-277V input power. Constructed of die-cast aluminum+pc in a bronze finish. Dimming: 0-10V. Key specifications: CRI 80, power factor >/=0.9, THD
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.