Shop WESTGATE
See all product information
Create Account
LDS-MCT5-SIL: LED DECORATIVE WALL SCONCE, 15W 1500LM 5CCT 27/30/35/40/50K, SILVER
- Mfr # LDS-MCT5-DT-SIL
- Zoro # G324884567
product price:Â
$
69.79
/ea
Key Features
CRI
>80
Lumens
980LM
Weight
1.85 lb
Operating Temp. Range
-50 Degrees to 113 Degrees F
Lighting Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LDS-MCT5-DT-SIL
- Zoro #
- G324884567
- UPC #
- 845060080742
- Country of Origin
- China
- CRI
- >80
- Lumens
- 980LM
- Weight
- 1.85 lb
- Operating Temp. Range
- -50 Degrees to 113 Degrees F
- Lighting Technology
- LED
- Voltage
- 120V AC
- Dimmable
- TRIAC dimming
- Standards
- ETL
- IP Rating
- Wet Location
- Beam Angle
- 120°
- Finish
- SILVER
- Housing Material
- Steel base with Die-cast Rings
- Power Factor
- >0.9
- Item
- Lds-Mct5-Sil: LED Decorative Wall Sconce
- Fixture Wattage
- 15W
- Rated Life
- 50,000hr
- Lens Type
- Frosted Plastic Lens
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Dimensions
- Width
- 7.09 in
- Height
- 3.35 in
- Length
- 9.84 in
Description
The Westgate LDS-MCT5-DT-SIL is a lds-mct5-sil: LED decorative wall sconce. It delivers 980LM of 27K/30K/35K/40K/50K light at 15W. Operates on 120VAC input power. Constructed of steel base with die-cast rings in a silver finish. Dimming: TRIAC dimming. Key specifications: CRI >80, power factor >0.9, beam angle 120 Deg, operating temperature -50 DegF to 113 DegF, 50,000hr rated life, Wet Location ingress protection. Light source: LED. Lens: Frosted Plastic Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.