Shop WESTGATE
See all product information
Create Account
4FT LED Outdoor Sign Lights 120W 5000K Black Aluminium Housing
- Mfr # LOHB-4FT-120W-50K
- Zoro # G424884603
product price:Â
$
523.99
/ea
Free Shipping & Returns
Key Features
Height
46.65 in
Beam Angle
90°
Lighting Technology
LED
Operating Temp. Range
-40 Degrees to 104 Degrees F
BUG Rating
B4-U0-G1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LOHB-4FT-120W-50K
- Zoro #
- G424884603
- UPC #
- 845060013283
- Country of Origin
- China
- Beam Angle
- 90°
- Lighting Technology
- LED
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- BUG Rating
- B4-U0-G1
- Fixture Wattage
- 120W
- Lens Type
- PC
- Color Temperature
- 5000 K
- Rated Life
- 70,000hr
- Housing Material
- Die-Cast Aluminum With Powder Coat Finish
- Power Factor
- .9~.97
- IP Rating
- IP65
- CRI
- 80
- Lumens
- 15600LM
- Voltage
- 120V AC to 277V AC
- Standards
- UL, DLC
- Weight
- 13.29 lb
- Item
- LED Outdoor Sign Lights
- Finish
- Black
Dimensions
- Height
- 46.65 in
- Length
- 6.69 in
- Width
- 6.1 in
Description
The Westgate LOHB-4FT-120W-50K is a LED outdoor sign lights. It delivers 15600LM of 5000K light at 120W. Operates on 120-277VAC input power. Constructed of die-cast aluminum with powder coat finish in a black finish. Key specifications: CRI 80, power factor .9-.97, beam angle 90 Deg, operating temperature -40 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection, BUG rating B4-U0-G1. Light source: LED. Lens: PC. Certifications: UL, DLC.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.