Shop WESTGATE
See all product information
Create Account
6FT LINEAR TUBE DECORATIVE SUSP. LIGHT TUNABLE 25-50W 30/35/40K WHT, 25W/40W/50W, 30K/35K/40K
- Mfr # SDTL-6FT-25-50W-MCTP
- Zoro # G524884725
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
CRI
>80
Voltage
120V to 277V
Housing Finish
Sandy White
Fixture Item
6Ft Linear Tube Decorative Susp. Light Tunable 25-50W 30/35/40K Wht
IP Rating
IP20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDTL-6FT-25-50W-MCTP
- Zoro #
- G524884725
- UPC #
- 845060087451
- Country of Origin
- China
- CRI
- >80
- Voltage
- 120V to 277V
- Housing Finish
- Sandy White
- Fixture Item
- 6Ft Linear Tube Decorative Susp. Light Tunable 25-50W 30/35/40K Wht
- IP Rating
- IP20
- Lumens
- 105LM/W
- Power Factor
- >0.9
- Operating Temp. Range
- -30 Degrees to 40 Degrees C (-22 Degrees to 104 Degrees F)
- Dimmable
- 0~10V Dimming
- Weight
- 4.18 lb
- Color Temperature
- 3000 K, 3500 K, 4000 K
- Fixture Wattage
- 25W/40W/50W
- Rated Life
- 50,000hr
- Fixture Housing Material
- Aluminum
- Standards
- UL
Dimensions
- Height
- 0.96 in
- Width
- 0.9 in
- Length
- 70.8 in
Description
The Westgate SDTL-6FT-25-50W-MCTP is a 6ft linear tube decorative susp. light tunable 25-50w 30/35/40k wht. It delivers 105LM/W of 30K/35K/40K light at 25W/40W/50W. Operates on 120-277V input power. Constructed of aluminum in a sandy white finish. Dimming: 0-10V Dimming. Key specifications: CRI >80, power factor >0.9, THD <19, operating temperature :-30 - 40 DegC(-22 DegF to +104 DegF), 50,000hr rated life, IP20 ingress protection. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.