Shop WESTGATE
See all product information
Create Account
8FT LINEAR TUBE DECORATIVE SUSP. LIGHT TUNABLE 40-60W 30/35/40K WHT, 40W/50W/60W, 30K/35K/40K
- Mfr # SDTL-8FT-40-60W-MCTP
- Zoro # G324885984
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Lumens
105LM/W
Fixture Item
8Ft Linear Tube Decorative Susp. Light Tunable 40-60W 30/35/40K Wht
Height
0.96 in
Operating Temp. Range
-30 Degrees to 40 Degrees C (-22 Degrees to 104 Degrees F)
Voltage
120V to 277V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDTL-8FT-40-60W-MCTP
- Zoro #
- G324885984
- UPC #
- 845060087468
- Country of Origin
- China
- Lumens
- 105LM/W
- Fixture Item
- 8Ft Linear Tube Decorative Susp. Light Tunable 40-60W 30/35/40K Wht
- Operating Temp. Range
- -30 Degrees to 40 Degrees C (-22 Degrees to 104 Degrees F)
- Voltage
- 120V to 277V
- Fixture Housing Material
- Aluminum
- Fixture Wattage
- 40W/50W/60W
- Power Factor
- >0.9
- Rated Life
- 50,000hr
- Housing Finish
- Sandy White
- IP Rating
- IP20
- Dimmable
- 0~10V Dimming
- Weight
- 4.85 lb
- Color Temperature
- 3000 K, 3500 K, 4000 K
- CRI
- >80
- Standards
- UL
Dimensions
- Height
- 0.96 in
- Length
- 92.3 in
- Width
- 0.9 in
Description
The Westgate SDTL-8FT-40-60W-MCTP is a 8ft linear tube decorative susp. light tunable 40-60w 30/35/40k wht. It delivers 105LM/W of 30K/35K/40K light at 40W/50W/60W. Operates on 120-277V input power. Constructed of aluminum in a sandy white finish. Dimming: 0-10V Dimming. Key specifications: CRI >80, power factor >0.9, THD <19, operating temperature :-30 - 40 DegC(-22 DegF to +104 DegF), 50,000hr rated life, IP20 ingress protection. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.