4FT WIDE STRIP 40W 3CCT 35/40/50K 130LM/W WITH SENSOR, 35K/40K/50K
- Mfr # LSL-4FT-40W-MCT-D-SEN
- Zoro # G024885918
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Weight
7.9 lb
Length
4.65 in
Rated Life
50,000hr
Standards
ETL
Fixture Item
4Ft Wide Strip 40W 3Cct 35/40/50K 130Lm/W With Sensor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LSL-4FT-40W-MCT-D-SEN
- Zoro #
- G024885918
- UPC #
- 845060085990
- Country of Origin
- China
Dimensions
- Length
- 4.65 in
- Width
- 3.94 in
- Height
- 48.0 in
Details
- Weight
- 7.9 lb
- Rated Life
- 50,000hr
- Standards
- ETL
- Fixture Item
- 4Ft Wide Strip 40W 3Cct 35/40/50K 130Lm/W With Sensor
- Fixture Wattage
- 40W
- Voltage
- 120V to 277V
- Dimmable
- 0~10V Dimming
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Lumens
- 4200LM
Description
The Westgate LSL-4FT-40W-MCT-D-SEN is a 4ft wide strip 40w 3cct 35/40/50k 130lm/w with sensor. It delivers 4200LM of 35K/40K/50K light at 40W. Operates on 120-277V input power. Dimming: 0-10V Dimming. Key specifications: 50,000hr rated life. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.