4in WALL CYL. DOWN LIGHT 15W 30K/40K/50K DIM. - BLACK, 3000K/4000K/5000K
- Mfr # WMC-DL-MCT-BK-DT
- Zoro # G824885491
product price:Â
$
93.79
/ea
Key Features
Power Factor
0.95
Rated Life
70,000hr
Color Temperature
3000 K, 4000 K, 5000 K
Lumens
1200LM
Lens Type
Frosted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WMC-DL-MCT-BK-DT
- Zoro #
- G824885491
- UPC #
- 845060081282
- Country of Origin
- China
Dimensions
- Height
- 5.75 in
- Width
- 4.0 in
- Length
- 8.0 in
Details
- Power Factor
- 0.95
- Rated Life
- 70,000hr
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Lumens
- 1200LM
- Lens Type
- Frosted
- CRI
- >80
- Housing Material
- Die-Cast Aluminum
- Fixture Wattage
- 15W
- Item
- 4In Wall Cyl. Down Light 15W 30K/40K/50K Dim. - Black
- Standards
- ETL
- IP Rating
- IP65
- Lighting Technology
- COB Technology
- Voltage
- 120V AC
- Weight
- 2.03 lb
- Finish
- Black
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Beam Angle
- 40°
Description
The Westgate WMC-DL-MCT-BK-DT is a 4in wall cyl. down light 15w 30k/40k/50k dim. - black. It delivers 1200LM of 3000K/4000K/5000K light at 15W. Operates on 120VAC input power. Constructed of die-cast aluminum in a black finish. Key specifications: CRI >80, power factor 0.95, THD <20%, beam angle 40 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection. Light source: COB Technology. Lens: Frosted. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.