Shop WESTGATE
Create Account
4in WALL CYL. DOWN LIGHT 15W 30K/40K/50K DIM. - WHITE, 3000K/4000K/5000K
- Mfr # WMC-DL-MCT-WH-DT
- Zoro # G924885100
product price:Â
$
93.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WMC-DL-MCT-WH-DT
- Zoro #
- G924885100
- UPC #
- 845060079838
- Country of Origin
- China
Description
The Westgate WMC-DL-MCT-WH-DT is a 4in wall cyl. down light 15w 30k/40k/50k dim. - white. It delivers 1200LM of 3000K/4000K/5000K light at 15W. Operates on 120VAC input power. Constructed of aluminum& glass in a white finish. Dimming: triac dimming. Key specifications: CRI 80, power factor >90, THD <20%, beam angle 45 Deg, operating temperature -20 DegC-40 DegC, >50000 rated life, IP44 ingress protection. Light source: COB Technology. Lens: Frosted. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.