52in Black Finish ABS 4-Blade Ceiling Fan & Down Light, 19W, 3000K

  • Mfr # WFL-117DL-WS-4B-52-30K-BK-BK

  • Zoro # G511647104


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Width
11.2 in
Watts
19W
Fan Blade Finish
Black
Housing Color
Black
Length
7.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFL-117DL-WS-4B-52-30K-BK-BK
Zoro #
G511647104
UPC #
840378301619
Country of Origin
China

Dimensions

Width
11.2 in
Length
7.2 in
Depth
6.1 in

Details

Item
Flood Lights
Watts
19W
Fan Blade Finish
Black
Housing Color
Black

Description

  • •The WFL Ceiling Fan & Light is the perfect combination of style and functionality for any room. With its sleek and modern design, it adds a touch of elegance to your space while providing efficient cooling and illumination. Key features include: stylish design, efficient cooling, integrated lighting, remote controls, and quiet operation.
  • •Metal Housing (Black Finish) & AB Blades (Black Finish)
  • •Wall Switch
  • •Finish: Black
  • •Wattage: 19W
  • •Color Temperatures: 3000K
  • •52in.
  • •4-Blade Fan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.