UL Listed LED Ribbon 2835 60LED 3000K IP67 CRI>90. 24V 14.4W/m. 10MM PCB led strip 1 310 lm/Ft
- Mfr # ULR-OT-49F-HO-30K
- Zoro # G224885770
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Beam Angle
120°
Dimmable
Dimmable using magnetic driver
Color Temperature
3000 K
Standards
UL
Rated Life
50,000hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ULR-OT-49F-HO-30K
- Zoro #
- G224885770
- UPC #
- 845060048292
- Country of Origin
- China
Dimensions
- Width
- 17.2 in
- Length
- 18.8 in
Details
- Beam Angle
- 120°
- Dimmable
- Dimmable using magnetic driver
- Color Temperature
- 3000 K
- Standards
- UL
- Rated Life
- 50,000hr
- IP Rating
- IP67
- Fixture Housing Material
- PCB
- Voltage
- 24V DC
- Fixture Wattage
- 4.4W/FT
- Lumens
- 310LM/FT
- Fixture Item
- UL Listed LED Ribbon 2835 60Led 3000K Ip67 Cri>90. 24V 14.4W/M. 10Mm Pcb LED Strip 1 310 Lm/Ft 4.4W/Ft
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Lighting Technology
- SMD
- Weight
- 2.0 lb
- CRI
- 90
Description
The Westgate ULR-OT-49F-HO-30K is a UL listed LED ribbon 2835 60led 3000k ip67 cri>90. 24v 14.4w/m. 10mm pcb LED strip 1 310 lm/ft 4.4w/ft. It delivers 310LM/FT of 3000K light at 4.4W/FT. Operates on 24VDC input power. Constructed of pcb. Dimming: Dimmable using magnetic driver. Key specifications: CRI 90, beam angle 120 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP67 ingress protection. Light source: SMD. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.