Shop WESTGATE
See all product information
Create Account
8in FULL-LENS WALL SCONCE SELECT 12/14/16W 30/40/50K 12-277V, ORG, 12W/14W/16W, 30K/40K/50K
- Mfr # LDSX-S-12-16W-MCTP-ORB
- Zoro # G924884516
product price:Â
$
61.79
/ea
Key Features
IP Rating
IP42
Length
7.99 in
Voltage
120V to 277V
Lumens
100LM/W
Lighting Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LDSX-S-12-16W-MCTP-ORB
- Zoro #
- G924884516
- UPC #
- 845060012651
- Country of Origin
- China
- IP Rating
- IP42
- Voltage
- 120V to 277V
- Lumens
- 100LM/W
- Lighting Technology
- LED
- Rated Life
- >50000
- Fixture Wattage
- 12W/14W/16W
- Housing Material
- Steel& acrylic
- Power Factor
- >90
- Operating Temp. Range
- -20 Degrees to 40 Degrees C
- Standards
- ETL, ES
- CRI
- 80
- Dimmable
- triac and 0-10V dimming
- Weight
- 1.33 lb
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Beam Angle
- 150°~160°
- Finish
- Oil-Rubbed Bronze
- Item
- 8In Full-Lens Wall Sconce Select 12/14/16W 30/40/50K 12-277V
Dimensions
- Length
- 7.99 in
- Width
- 5.98 in
- Height
- 3.74 in
Description
The Westgate LDSX-S-12-16W-MCTP-ORB is a 8in full-lens wall sconce select 12/14/16w 30/40/50k 12-277v. It delivers 100LM/W of 30K/40K/50K light at 12W/14W/16W. Operates on 120-277V input power. Constructed of steel& acrylic in a oil-rubbed bronze finish. Dimming: triac and 0-10V dimming. Key specifications: CRI 80, power factor >90, THD <20%, beam angle 150 Deg-160 Deg, operating temperature -20 DegC-40 DegC, >50000 rated life, IP42 ingress protection. Light source: LED. Certifications: ETL, ES.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.