Shop WESTGATE
See all product information
Create Account
8in WALL CYL. DOWN LIGHT 40W 30K/40K/50K 0-10V - BLACK, 3000K/4000K/5000K
- Mfr # WMC8-DL-MCT-BK-D
- Zoro # G324884598
product price:Â
$
390.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP65
Standards
ETL
Lens Type
Glass Lens
Width
8.07 in
Housing Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMC8-DL-MCT-BK-D
- Zoro #
- G324884598
- UPC #
- 845060082074
- Country of Origin
- Thailand
- IP Rating
- IP65
- Standards
- ETL
- Item
- 8In Wall Cyl. Down Light 40W 30K/40K/50K 0-10V - Black
- Lens Type
- Glass Lens
- Housing Material
- Aluminum
- Voltage
- 120V to 277V
- Fixture Wattage
- 40W
- Beam Angle
- 50
- Lighting Technology
- LED
- Lumens
- 3200LM
- Finish
- BLACK
- Rated Life
- 50,000hr
- Dimmable
- 0~10V Dimmable
- Operating Temp. Range
- -4 Degrees to 113 Degrees F
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Power Factor
- 0.9
- Weight
- 11.68 lb
- CRI
- 80
Dimensions
- Width
- 8.07 in
- Height
- 10.82 in
- Length
- 10.1 in
Description
The Westgate WMC8-DL-MCT-BK-D is a 8in wall cyl. down light 40w 30k/40k/50k 0-10v - black. It delivers 3200LM of 3000K/4000K/5000K light at 40W. Operates on 120-277V input power. Constructed of aluminum in a black finish. Dimming: 0-10V Dimmable. Key specifications: CRI 80, power factor 0.9, THD <20%, beam angle 50, operating temperature -4 DegF - 113 DegF, 50,000hr rated life, IP65 ingress protection. Light source: LED. Lens: Glass Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.