Shop WESTGATE
See all product information
Create Account
3in WALL CYL. U/D 2X9W 30K/40K/50K DIM. - WHITE, 18W, 3000K/4000K/5000K
- Mfr # WMC3-UDL-MCT-WH-DT
- Zoro # G024884850
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Length
5.63 in
Width
4.33 in
Beam Angle
45°
Finish
White
Lens Type
Frosted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMC3-UDL-MCT-WH-DT
- Zoro #
- G024884850
- UPC #
- 845060079814
- Country of Origin
- China
- Beam Angle
- 45°
- Finish
- White
- Lens Type
- Frosted
- Voltage
- 120V AC
- CRI
- 80
- Fixture Wattage
- 18W
- Power Factor
- >90
- Color Temperature
- 3000 K, 4000 K, 5000 K
- IP Rating
- IP44
- Rated Life
- >50000
- Lumens
- 1300LM
- Item
- 3In Wall Cyl. U/D 2X9W 30K/40K/50K Dim. - White
- Operating Temp. Range
- -20 Degrees to 40 Degrees C
- Dimmable
- triac dimming
- Standards
- ETL
- Lighting Technology
- COB Technology
- Weight
- 1.89 lb
- Housing Material
- aluminum& Glass
Dimensions
- Length
- 5.63 in
- Width
- 4.33 in
- Height
- 10.0 in
Description
The Westgate WMC3-UDL-MCT-WH-DT is a 3in wall cyl. u/d 2x9w 30k/40k/50k dim. - white. It delivers 1300LM of 3000K/4000K/5000K light at 18W. Operates on 120VAC input power. Constructed of aluminum& glass in a white finish. Dimming: triac dimming. Key specifications: CRI 80, power factor >90, THD <20%, beam angle 45 Deg, operating temperature -20 DegC-40 DegC, >50000 rated life, IP44 ingress protection. Light source: COB Technology. Lens: Frosted. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.