Shop WESTGATE
See all product information
Create Account
BLUETOOTH WG APP COMPATIBLE RGBW FLOOD LIGHT, 40D LENS, 12V 15W
- Mfr # TC-GL-12V-15W-RGBW-BT-BR
- Zoro # G424885860
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Power Factor
0.9
Base Material
Spun Aluminum
Rated Life
50,000hr
Voltage
12V
Lighting Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC-GL-12V-15W-RGBW-BT-BR
- Zoro #
- G424885860
- UPC #
- 845060063752
- Country of Origin
- China
Details
- Power Factor
- 0.9
- Item
- Bluetooth Wg App Compatible RGBW Flood Light
- Base Material
- Spun Aluminum
- Rated Life
- 50,000hr
- Voltage
- 12V
- Lighting Technology
- LED
- Operating Temp. Range
- 104 Degrees F Max
- Standards
- UL
- CRI
- >80
- Color Temperature
- 3000 K to 6500 K
- Weight
- 2.02 lb
- Lumens
- 405LM
- Fixture Wattage
- 15W
Description
The Westgate TC-GL-12V-15W-RGBW-BT-BR is a bluetooth wg app compatible RGBW flood light. It delivers 405LM of RGBW light at 15W. Operates on 12V input power. Constructed of spun aluminum. Key specifications: CRI >80, power factor 0.9, operating temperature 104 DegF MAX, 50,000hr rated life. Light source: LED. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.