Shop WESTGATE
See all product information
Create Account
BUILDER SERIES TRADITIONAL WALL PACK ADJUST 45/65/85W TUNE 30/40/50K 140LM/W PHOTOCELL, BLACK
- Mfr # WMXE-MD-45-85W-MCTP-P-BK
- Zoro # G624885455
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP65
Fixture Wattage
45W/65W/85W
Standards
UL, DLC Premium
Dimmable
0~10V Dimming
Lens Type
Glass Lens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMXE-MD-45-85W-MCTP-P-BK
- Zoro #
- G624885455
- UPC #
- 845060087420
- Country of Origin
- China
- Item
- Builder Series Traditional Wall Pack Adjust 45/65/85W Tune 30/40/50K 140Lm/W Photocell
- IP Rating
- IP65
- Fixture Wattage
- 45W/65W/85W
- Standards
- UL, DLC Premium
- Dimmable
- 0~10V Dimming
- Lens Type
- Glass Lens
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- Weight
- 6.39 lb
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Finish
- Black
- Rated Life
- 50,000hr
- Voltage
- 120V to 277V
- CRI
- >70
- Lighting Technology
- Philips Lumileds LEDs
- Power Factor
- >0.90
- Lumens
- 140LM/W
- Housing Material
- Aluminium+glass
Dimensions
- Height
- 6.34 in
- Width
- 9.29 in
- Length
- 14.33 in
Description
The Westgate WMXE-MD-45-85W-MCTP-P-BK is a builder series traditional wall pack adjust 45/65/85w tune 30/40/50k 140lm/w photocell. It delivers 140LM/W of 3000K/4000K/5000K light at 45W/65W/85W. Operates on 120-277V input power. Constructed of aluminium+glass in a black finish. Dimming: 0-10V Dimming. Key specifications: CRI >70, power factor >0.90, THD <20%, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection. Light source: Philips Lumileds LEDs. Lens: Glass Lens. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.