Shop WESTGATE
See all product information
Create Account
CREST WALL SCONE COVER, PEN TYPE, BRONZE
- Mfr # CRE-05-BR
- Zoro # G524884657
product price:Â
$
71.79
/ea
Key Features
Housing Material
Die-cast aluminum
Length
19.69 in
Width
4.1 in
Height
2.77 in
Weight
1.15 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRE-05-BR
- Zoro #
- G524884657
- UPC #
- 845060018639
- Country of Origin
- China
- Housing Material
- Die-cast aluminum
- Weight
- 1.15 lb
- Item
- Crest Wall Scone Cover
- Finish
- Bronze
Dimensions
- Length
- 19.69 in
- Width
- 4.1 in
- Height
- 2.77 in
Description
The Westgate CRE-05-BR is a crest wall scone cover. Constructed of die-cast aluminum in a bronze finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.