Shop WESTGATE
See all product information
Create Account
LARGE 2" CEILING MOUNT CYLINDER, 9W, 3/4/5K, TRIAC DIMMING, WHITE, C & F LENSES INCL, 6W
- Mfr # CMC2L-MCT-DT-WH
- Zoro # G424885358
product price:Â
$
77.79
/ea
Key Features
Lighting Technology
LED
Width
5.0 in
CRI
80
Operating Temp. Range
-20 Degrees to 40 Degrees C
Rated Life
>50000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMC2L-MCT-DT-WH
- Zoro #
- G424885358
- UPC #
- 845060080001
- Country of Origin
- China
- Lighting Technology
- LED
- Item
- Large 2" Ceiling Mount Cylinder
- CRI
- 80
- Operating Temp. Range
- -20 Degrees to 40 Degrees C
- Rated Life
- >50000
- Beam Angle
- 40°
- Fixture Wattage
- 6W
- Power Factor
- >90
- Dimmable
- triac
- Lumens
- 450LM
- IP Rating
- IP20
- Housing Material
- aluminum& Glass
- Voltage
- 120V AC
- Lens Type
- Glass Lens
- Finish
- White
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Standards
- ETL
Dimensions
- Width
- 5.0 in
- Height
- 5.0 in
- Length
- 12.8 in
Description
The Westgate CMC2L-MCT-DT-WH is a large 2" ceiling mount cylinder. It delivers 450LM of 30K/40K/50K light at 6W. Operates on 120VAC input power. Constructed of aluminum& glass in a white finish. Dimming: triac. Key specifications: CRI 80, power factor >90, THD <20%, beam angle 40 Deg, operating temperature -20 DegC-40 DegC, >50000 rated life, IP20 ingress protection. Light source: LED. Lens: Glass Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.