Double in-line bullhorn at 180 Degree H1.09FT, 3Ft Wide Square Adapter, Bronze
- Mfr # PT2-180-S
- Zoro # G724885287
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Weight
13.0 lb
Fixture Height
15.56 in
Length
42.87 in
Width
2.98 in
Housing Finish
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT2-180-S
- Zoro #
- G724885287
- UPC #
- 845060006254
- Country of Origin
- China
Dimensions
- Fixture Height
- 15.56 in
- Length
- 42.87 in
- Width
- 2.98 in
Details
- Weight
- 13.0 lb
- Item
- Double In-Line Bullhorn At 180 Degree H1.09Ft
- Housing Finish
- Bronze
- Fixture Housing Material
- Aluminum
Description
The Westgate PT2-180-S is a double in-line bullhorn at 180 degree h1.09ft. Constructed of aluminum in a bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.