Shop WESTGATE
Create Account
ECONOMY WRAP 8FT 80/64/48W 5CCT DUAL DIMMING TRIAC/0-10V WITH EM AND SENSOR, 48W/64W/80W, White
- Mfr # WAE-8FT-MCTP-DD-EM-SEN
- Zoro # G124884590
product price:Â
$
255.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WAE-8FT-MCTP-DD-EM-SEN
- Zoro #
- G124884590
- UPC #
- 840378312448
- Country of Origin
- China
Description
The Westgate WAE-8FT-MCTP-DD-EM-SEN is a economy wrap 8ft 80/64/48w 5cct dual dimming triac/0-10v with EM and sensor. It delivers 70LM/W of 27K/30K/35K/40K/50K light at 48W/64W/80W. Operates on 120-277V input power. Constructed of steel+pc in a white finish. Dimming: TRIAC Dimming& 0-10V. Key specifications: CRI >80, power factor >0.9, THD <20%, beam angle 45 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life. Light source: HONGLI 2835. Lens: PC Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.