FLD2-50WW-KNLED BULLET FLOOD LIGHTS, 120-277V

  • Mfr # FLD2-50WW-KN

  • Zoro # G402632165


product price:  $178.31
/ea
Free Shipping & Returns

Key Features

Material
Die-Cast Aluminum With Powder Coat Finish
Voltage
120-277V
Lumens
5000LM
Watts
50W
Color
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLD2-50WW-KN
Zoro #
G402632165
UPC #
845060005011
Country of Origin
Unknown

Details

Material
Die-Cast Aluminum With Powder Coat Finish
Voltage
120-277V
Lumens
5000LM
Watts
50W
Color
Dark Bronze
CRI
>80
IP Rating
IP20

Description

Westgate's powerful bullets
LED: Philips LUMILEDs
Optical Lens: High transmiance PC, anti-UV
and fire resistant
13" #18 AWG stranded wires
60° beam angle
Housing: Cast aluminum with powder coat
finish (Bronze)
Mounting: 1/2" NPT knuckle
Voltage: 120~277V AC, 50/60Hz
Operating Temp: -4°F to 104°F
CRI: >80
Power Factor: >0.9
Maintenance free
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.