Shop WESTGATE
See all product information
Create Account
FLOOD/AREA LIGH, T 120-277V, 15W/20W/30W/50W, 4000K, BRONZE
- Mfr # LFX-MD-15-50W-40K-KN
- Zoro # G724884778
product price:Â
$
87.79
/ea
Key Features
Max. Fixture Wattage
15W/20W/30W/50W
IP Rating
IP65
Length
10.0 in
Color Temperature
4000 K
Power Factor
>0. 9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LFX-MD-15-50W-40K-KN
- Zoro #
- G724884778
- UPC #
- 845060073973
- Country of Origin
- China
- Max. Fixture Wattage
- 15W/20W/30W/50W
- IP Rating
- IP65
- Color Temperature
- 4000 K
- Power Factor
- >0. 9
- Lighting Technology
- LED
- Ambient Temp. Range
- -40 Degrees to 104 Degrees F
- Voltage
- 120V to 277V
- Lens Type
- Optic Lens Type: III
- Dimmable
- 0~10V Dimmable
- CRI
- >70
- Fixture Housing Material
- Aluminum
- Weight
- 3.13 lb
- Rated Life
- 50,000hr
- Beam Angle
- 90*120°
- Standards
- UL, DLC Premium
- Housing Finish
- BRONZE
- Lumens
- 130LM/W
- BUG Rating
- B3-U0-G1
- Item
- Flood/Area Ligh
Dimensions
- Length
- 10.0 in
- Width
- 8.75 in
- Height
- 2.0 in
Description
The Westgate LFX-MD-15-50W-40K-KN is a flood/area ligh. It delivers 130LM/W of 4000K light at 15W/20W/30W/50W. Operates on 120-277V input power. Constructed of aluminum in a bronze finish. Dimming: 0-10V Dimmable. Key specifications: CRI >70, power factor >0. 9, THD <20%, beam angle 90*120 Deg, operating temperature -40 DegF-+104 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B3-U0-G1. Light source: LED. Lens: Optic Lens Type: III. Certifications: UL, DLC Premium.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.