Shop WESTGATE
See all product information
Create Account
HIGH BAY LAMP SELECTABLE 120/140/160W 30/40/50K, 120W/140W/160W, 30K/40K/50K, White
- Mfr # HBL-120-160W-MCT-E39
- Zoro # G724884839
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
CRI
>80
Power Factor
>0.9
Color Temperature
3000 K, 4000 K, 5000 K
Length
9.84 in
Housing Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HBL-120-160W-MCT-E39
- Zoro #
- G724884839
- UPC #
- 845060092493
- Country of Origin
- Viet Nam
- CRI
- >80
- Power Factor
- >0.9
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Item
- High Bay Lamp Selectable 120/140/160W 30/40/50K
- Housing Finish
- White
- Rated Life
- 50000hrs
- Weight
- 3.7 lb
- Standards
- UL
- Fixture Wattage
- 120W/140W/160W
- Fixture Housing Material
- PC + Aluminum
- Bulb Operating Temp. Range
- Without Motion Sensor: -40℃ TO 50℃; With Motion Sensor: -30℃ TO 50℃
- IP Rating
- IP64
- Lumens
- 150LM/W
- Bulb Beam Angle
- 100degree
- Voltage
- 120V to 277V
Dimensions
- Length
- 9.84 in
- Width
- 9.84 in
- Height
- 10.2 in
Description
The Westgate HBL-120-160W-MCT-E39 is a high bay lamp selectable 120/140/160w 30/40/50k. It delivers 150LM/W of 30K/40K/50K light at 120W/140W/160W. Operates on 120-277V input power. Constructed of pc + aluminum in a white finish. Key specifications: CRI >80, power factor >0.9, THD <20%, beam angle 100degree, operating temperature Without Motion Sensor: -40 DegC TO 50 DegC; With Motion Sensor: -30 DegC TO 50 DegC, 50000hrs rated life, IP64 ingress protection. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.