Shop WESTGATE
See all product information
Create Account
K 36W RGBW Black Wall Washer Light
- Mfr # TC-WW-36W-RGBW-BT-BK
- Zoro # G324884680
product price:Â
$
511.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
3000 K to 6500 K
Base Material
Aluminium
Power Factor
>0.90
IP Rating
IP65
Lighting Technology
3535 RGBW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC-WW-36W-RGBW-BT-BK
- Zoro #
- G324884680
- UPC #
- 845060088236
- Country of Origin
- China
- Color Temperature
- 3000 K to 6500 K
- Base Material
- Aluminium
- Power Factor
- >0.90
- IP Rating
- IP65
- Lighting Technology
- 3535 RGBW
- Lens Type
- Glass
- Item
- K 36W RGBW Black Wall Washer Light
- Finish
- Black
- CRI
- >80
- BUG Rating
- B2-U2-G0
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- Fixture Wattage
- 36W
- Voltage
- 100V to 277V
- Bulb Beam Angle
- 60°
- Weight
- 7.5 lb
- Rated Life
- 28,000hr
Dimensions
- Length
- 39.37 in
- Height
- 3.23 in
- Width
- 3.35 in
Description
The Westgate TC-WW-36W-RGBW-BT-BK is a k 36w RGBW black wall washer light. Rated at 36W. Operates on 100-277V input power. Constructed of aluminium in a black finish. Key specifications: CRI >80, power factor >0.90, THD <20%, beam angle 60 Deg, operating temperature -40 DegF to 104 DegF, 28,000hr rated life, IP65 ingress protection, BUG rating B2-U2-G0. Light source: 3535 RGBW. Lens: Glass.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.