Shop WESTGATE
See all product information
Create Account
LA-116-CRAREA LIGHT, SOLID BRASS, INTEGRATED LED AC/DC 3W WW, 3 FT. CABLE, AGED NICKEL
Mfr # LA-116-CR
Zoro # G302632531
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Lumens
200LM
Voltage
120AC/DC
Watts
3W
Color
Copper
Material
Solid Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LA-116-CR
- Zoro #
- G302632531
- UPC #
- 845060008135
- Country of Origin
- Unknown
- Lumens
- 200LM
- Voltage
- 120AC/DC
- Watts
- 3W
- Color
- Copper
- Material
- Solid Copper
Description
Wattage3W Lumens200LM Voltage12V AC/DC Color Temp3000K Warm White Beam Angle360ÂoIntegrated SMD LED Tower HeavyHeavy-Duty Clear Glass Lens