Shop WESTGATE
See all product information
Create Account
LANDSCAPE TRANSFORMER, STAINLESS, 200W DUAL TAP + TMR & PC
- Mfr # TR-200W-DT-TPC-SS
- Zoro # G924884806
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Rated Life
50,000hr
Length
12.25 in
Height
4.75 in
Operating Temp. Range
-4 Degrees to 104 Degrees F
Fixture Wattage
200W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TR-200W-DT-TPC-SS
- Zoro #
- G924884806
- UPC #
- 845060012170
- Country of Origin
- United States
- Rated Life
- 50,000hr
- Item
- Landscape Transformer
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Fixture Wattage
- 200W
- Weight
- 9.2 lb
- Voltage
- 120V
- Material
- Stainless Steel
Dimensions
- Length
- 12.25 in
- Height
- 4.75 in
- Width
- 4.8 in
Description
The Westgate TR-200W-DT-TPC-SS is a landscape transformer. Rated at 200W. Operates on 120V input power. Constructed of stainless steel. Key specifications: operating temperature -4 DegF to 104 DegF, 50,000hr rated life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.