Shop WESTGATE
See all product information
Create Account
LARGE 2" CEILING MOUNT CYLINDER, 9W, 3/4/5K, TRIAC DIMMING, BLACK, C & F LENSES INCL, 6W
- Mfr # CMC2L-MCT-DT-BK
- Zoro # G824884746
product price:Â
$
77.79
/ea
Key Features
Length
12.8 in
Lighting Technology
LED
Lens Type
Glass Lens
Beam Angle
40°
Dimmable
triac
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMC2L-MCT-DT-BK
- Zoro #
- G824884746
- UPC #
- 845060080018
- Country of Origin
- China
- Lighting Technology
- LED
- Lens Type
- Glass Lens
- Beam Angle
- 40°
- Dimmable
- triac
- Rated Life
- >50000
- IP Rating
- IP20
- Finish
- Black
- Weight
- 3.0 lb
- CRI
- 80
- Fixture Wattage
- 6W
- Operating Temp. Range
- -20 Degrees to 40 Degrees C
- Standards
- ETL
- Housing Material
- aluminum& Glass
- Voltage
- 120V AC
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Lumens
- 450LM
- Power Factor
- >90
- Item
- Large 2" Ceiling Mount Cylinder
Dimensions
- Length
- 12.8 in
- Height
- 5.0 in
- Width
- 5.0 in
Description
The Westgate CMC2L-MCT-DT-BK is a large 2" ceiling mount cylinder. It delivers 450LM of 30K/40K/50K light at 6W. Operates on 120VAC input power. Constructed of aluminum& glass in a black finish. Dimming: triac. Key specifications: CRI 80, power factor >90, THD <20%, beam angle 40 Deg, operating temperature -20 DegC-40 DegC, >50000 rated life, IP20 ingress protection. Light source: LED. Lens: Glass Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.