LED DECORATIVE WALL SONCE, 15W 1500LM 5CCT 27/30/35/40/50K TRIAC, w/PIR, ORB, 27K/30K/35K/40K/50K
- Mfr # LDS-MCT5-DT-PIR-ORB
- Zoro # G024885529
product price:Â
$
103.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LDS-MCT5-DT-PIR-ORB
- Zoro #
- G024885529
- UPC #
- 840378308977
- Country of Origin
- China
Description
The Westgate LDS-MCT5-DT-PIR-ORB is a LED decorative wall sonce. It delivers 980LM of 27K/30K/35K/40K/50K light at 15W. Operates on 120V input power. Constructed of aluminum & steel& acrylic in a oil-rubbed bronze finish. Dimming: TRIAC Dimming. Key specifications: CRI >80, power factor >0.90, THD <20%, beam angle 150 Deg-160 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP42 ingress protection. Light source: HONGLI 2835. Lens: White acrylic lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.