Shop WESTGATE
See all product information
Create Account
LED FLOOD 12V 12W 50K 90D BRONZE, 5000K, Dark Bronze
- Mfr # GL-12V-12W-50K-BR
- Zoro # G624886032
product price:Â
$
91.79
/ea
Key Features
Weight
2.02 lb
Lighting Technology
Lumileds LEDs
Rated Life
70,000hr
CRI
>80
BUG Rating
B1-U2-G0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GL-12V-12W-50K-BR
- Zoro #
- G624886032
- UPC #
- 845060059045
- Country of Origin
- China
- Weight
- 2.02 lb
- Lighting Technology
- Lumileds LEDs
- Rated Life
- 70,000hr
- CRI
- >80
- BUG Rating
- B1-U2-G0
- Beam Angle
- 35°
- IP Rating
- IP65
- Item
- LED Flood 12V 12W 50K 90D Bronze
- Fixture Wattage
- 12W
- Voltage
- 12V
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Material
- Die-Cast Aluminum With Powder Coat Finish
- Housing Finish
- Dark Bronze
- Lens Type
- Optical Lens
- Power Factor
- 0.9
- Color Temperature
- 5000 K
- Lumens
- 960LM
Dimensions
- Height
- 4.96 in
- Width
- 5.71 in
- Length
- 6.77 in
Description
The Westgate GL-12V-12W-50K-BR is a LED flood 12v 12w 50k 90d bronze. It delivers 960LM of 5000K light at 12W. Operates on 12V input power. Constructed of die-cast aluminum with powder coat finish in a dark bronze finish. Key specifications: CRI >80, power factor 0.9, beam angle 35 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection, BUG rating B1-U2-G0. Light source: Lumileds LEDs. Lens: Optical Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.