Shop WESTGATE
See all product information
Create Account
LED Linear Corner Corridor Lights, White, 10W/15W/20W, 120-277V
- Mfr # LCL-2FT-20W-MCTP
- Zoro # G711673224
product price:
$
110.99
/ea
Free Shipping & Returns
Key Features
Lumens
2300
Color Temp.
3500K/4000K/5000K
Fixture Wattage
10W/15W/20W
Housing Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCL-2FT-20W-MCTP
- Zoro #
- G711673224
- UPC #
- 845060081602
- Country of Origin
- China
Details
- Lumens
- 2300
- Color Temp.
- 3500K/4000K/5000K
- Fixture Wattage
- 10W/15W/20W
- Housing Finish
- White
- Item
- Flood Lights
Description
- •Ideal for architectural lighting solutions, a variety of industrial, commercial and residential applications
- •LED corner/corridor strip lights
- •Lens: Frosted Diffuse Polycarbonate Lens
- •Wattage: 10W/ 15W/ 20W
- •MCTP: Multi Color Temperature and Power (Selectable Switch Inside Fixture)
- •Color Temperatures: 3500K/ 4000K/ 5000K