Shop WESTGATE
See all product information
Create Account
LED Ribbon 2835 60LED 2700K IP67 CRI>90. 24V 14.4W/M 10MM PCB led strip 310 lm/Ft 4.4W/Ft
Mfr # ULR-OT-16F-HO-40K
Zoro # G902630944
product price:
$
95.99
/ea
Key Features
Voltage
24VDC
Lumens
330LM/FT
Watts
4.4W/FT
IP Rating
IP66
CRI
90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ULR-OT-16F-HO-40K
- Zoro #
- G902630944
- UPC #
- 845060048247
- Country of Origin
- Unknown
Details
- Voltage
- 24VDC
- Lumens
- 330LM/FT
- Watts
- 4.4W/FT
- IP Rating
- IP66
- CRI
- 90
- Material
- PCB
Description
Material: silicon copper membrane
LED: SMD2835 chip spaced 5/8" on center, 19 per foot, 0.24 watts each chip
Dimmable using a magnetic driver
Cutting increment: Every 4 inches
Working voltage: 24V DC (LED driver required)
Power: 4.4 watts per foot
Lumens: 350 lumens per foot, 18.5 LM per LED
CRI: 90
Max run: 20'
120° beam angle
3M double sided tape is preinstalled
Includes 1 female ribbon-to-power supply connector (Prewired) and 1 male plug for connection to next ribbon (Prewired)
IP67
5-year warranty
LED: SMD2835 chip spaced 5/8" on center, 19 per foot, 0.24 watts each chip
Dimmable using a magnetic driver
Cutting increment: Every 4 inches
Working voltage: 24V DC (LED driver required)
Power: 4.4 watts per foot
Lumens: 350 lumens per foot, 18.5 LM per LED
CRI: 90
Max run: 20'
120° beam angle
3M double sided tape is preinstalled
Includes 1 female ribbon-to-power supply connector (Prewired) and 1 male plug for connection to next ribbon (Prewired)
IP67
5-year warranty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.