Shop WESTGATE
See all product information
Create Account
LED Small Multi Power High Lumen Flood Light with 1/2" Trunnion
- Mfr # LFX-SM-10-30W-50K-TR
- Zoro # G424884627
product price:Â
$
79.79
/ea
Key Features
Power Factor
>0. 9
Lens Type
Optic Lens Type: III
Rated Life
50,000hr
Color Temperature
5000 K
BUG Rating
B2-U0-G1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LFX-SM-10-30W-50K-TR
- Zoro #
- G424884627
- UPC #
- 845060072532
- Country of Origin
- China
- Power Factor
- >0. 9
- Lens Type
- Optic Lens Type: III
- Rated Life
- 50,000hr
- Color Temperature
- 5000 K
- BUG Rating
- B2-U0-G1
- Weight
- 2.4 lb
- CRI
- >70
- Voltage
- 120V to 277V
- Item
- Flood/Area Ligh
- Lighting Technology
- LED
- Lumens
- 130LM/W
- Dimmable
- 0~10V Dimmable
- Standards
- UL, DLC Premium
- Ambient Temp. Range
- -40 Degrees to 104 Degrees F
- Max. Fixture Wattage
- 10W/15W/20W/30W
- IP Rating
- IP65
- Beam Angle
- 90*120°
- Housing Finish
- BRONZE
- Fixture Housing Material
- Aluminum
Dimensions
- Length
- 8.5 in
- Height
- 2.0 in
- Width
- 7.5 in
Description
The Westgate LFX-SM-10-30W-50K-TR is a flood/area ligh. It delivers 130LM/W of 5000K light at 10W/15W/20W/30W. Operates on 120-277V input power. Constructed of aluminum in a bronze finish. Dimming: 0-10V Dimmable. Key specifications: CRI >70, power factor >0. 9, THD <20%, beam angle 90*120 Deg, operating temperature -40 DegF-+104 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B2-U0-G1. Light source: LED. Lens: Optic Lens Type: III. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.