Shop WESTGATE
See all product information
Create Account
X-GEN BARN GARAGE AREA LIGHT WITH ARM ADJ.50W-120W ADJ 30/40/50K 120-277V 0-10V, 50W/80W/100W/120W
- Mfr # LRX-50-120W-MCTP
- Zoro # G824885958
product price:Â
$
320.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Dark Bronze
Dimmable
0~10V Dimmable
Rated Life
70,000hr
Lumens
130LM/W
Fixture Housing Material
Die-Cast Aluminum With Powder Coat Finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LRX-50-120W-MCTP
- Zoro #
- G824885958
- UPC #
- 845060074376
- Country of Origin
- China
- Housing Finish
- Dark Bronze
- Dimmable
- 0~10V Dimmable
- Rated Life
- 70,000hr
- Lumens
- 130LM/W
- Fixture Housing Material
- Die-Cast Aluminum With Powder Coat Finish
- Standards
- UL, DLC
- IP Rating
- IP65
- Item
- X-Gen Barn Garage Area Light With Arm Adj.50W-120W Adj 30/40/50K 120-277V 0-10V
- Ambient Temp. Range
- -40 Degrees to 104 Degrees F
- Voltage
- 120V to 277V
- Beam Angle
- 90°
- Lighting Technology
- Lumileds LEDs
- Power Factor
- >0. 9
- Max. Fixture Wattage
- 50W/80W/100W/120W
- CRI
- >70
- Color Temperature
- 3000 K, 4000 K, 5000 K, 5700 K
- Weight
- 9.92 lb
- Lens Type
- Polycarbonate lens
Description
The Westgate LRX-50-120W-MCTP is a x-gen barn garage area light with arm adj.50w-120w adj 30/40/50k 120-277v 0-10v. It delivers 130LM/W of 30K/40K/50K/57K light at 50W/80W/100W/120W. Operates on 120-277V input power. Constructed of die-cast aluminum with powder coat finish in a dark bronze finish. Dimming: 0-10V Dimmable. Key specifications: CRI >70, power factor >0. 9, THD <20%, beam angle 90 Deg, operating temperature -40 DegF-+104 DegF, 70,000hr rated life, IP65 ingress protection. Light source: Lumileds LEDs. Lens: Polycarbonate lens. Certifications: UL, DLC.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.