Shop WESTGATE
See all product information
Create Account
LED VANITY MODEL G 24in 16W 1300LM C90 5CCT 27/30/35/40/50K, PC LENS, ES, 18W, 27K/30K/35K/40K/50K
- Mfr # LVG-24-MCT5-BN
- Zoro # G924884578
product price:Â
$
93.79
/ea
Key Features
Ambient Temp. Range
-13 Degrees to 104 Degrees F
Standards
ETL
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
CRI
>80
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVG-24-MCT5-BN
- Zoro #
- G924884578
- UPC #
- 845060063691
- Country of Origin
- Indonesia
Dimensions
- Length
- 24.0 in
- Height
- 3.15 in
- Width
- 4.0 in
Details
- Ambient Temp. Range
- -13 Degrees to 104 Degrees F
- Item
- LED Vanity Model G 24In 16W 1300Lm C90 5Cct 27/30/35/40/50K
- Standards
- ETL
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- CRI
- >80
- Voltage
- 120V
- BUG Rating
- B1-U3-G1
- Fixture Wattage
- 18W
- Rated Life
- 50,000hr
- Lens Type
- PC Lens
- Power Factor
- >0.95
- Dimmable
- TRIAC Dimming
- Weight
- 3.0 lb
- IP Rating
- IP20
- Housing Material
- Die-Cast Aluminum
- Lumens
- 1300LM
- Housing Finish
- Brushed-Nickel
- Lighting Technology
- LED
Description
The Westgate LVG-24-MCT5-BN is a LED vanity model g 24in 16w 1300lm c90 5cct 27/30/35/40/50k. It delivers 1300LM of 27K/30K/35K/40K/50K light at 18W. Operates on 120V input power. Constructed of die-cast aluminum in a brushed-nickel finish. Dimming: TRIAC Dimming. Key specifications: CRI >80, power factor >0.95, operating temperature -13 DegF-104 DegF, 50,000hr rated life, IP20 ingress protection, BUG rating B1-U3-G1. Light source: LED. Lens: PC Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.